Beli Ingersoll Rand Pneumatic Hoist di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp12.999.900

    TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)
    atribut:
    • Lifting Motor Frequency (Hz): 50
    • Lifting Motor Rotary Speed (m/minute): 1440
    • Running Motor Frequency (Hz/s): 50
    • Running Motor Rotary Speed (m/minute): 1440
  2. TOYO Hoist Electric Chain Hoist KD Series (Katrol Rantai Elektrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.999.900

    TOYO Hoist Electric Chain Hoist KD Series (Katrol Rantai Elektrik)
    atribut:
    • Power Supply (V-Hz): 380-50
    • ED Rate (%): 40
    • Phase: 3 Phase
  3. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  4. HARRINGTON Motorized-Trolley Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp269.999.900

    HARRINGTON Motorized-Trolley Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    These extended-use motorized-trolley electric hoists are rated to exceed 300 starts/stops per hour. They are suitable for high-volume construction and manufacturing applications where loads are frequently lifted and positioned.
    atribut:
    • UNSPSC: 24101706
    • Body Depth (inch): 19-7/16
    • Body Finish: Enamel
    • Body Length (inch): 25-7/16
    • Body Material: Aluminium
    • Body Width (inch): 16-7/16
    • Brake Type: DC Current
    • Chain Finish: Nickel Plated
    • Chain Grade: Grade 80
    • Chain Material: Alloy Steel
    • Clutch: Friction
    • Color: Yellow
    • Controller Cord Length (ft): 16
    • Controls: Push Button Pendant
    • Duty Classification: H4 - Heavy Duty
    • Features: Dual Speed Trolley VFD; Rubber Bumpers; Side Guide Rollers
    • Fixed Lift Speed (fpm): 14
    • For Beam Flange Width (inch): 3-7/32 – 6-3/16
    • For Maximum Beam Flange Width (inch): 6-3/16
    • For Minimum Beam Flange Width (inch): 3-7/32
    • For Minimum Beam Height (inch): 4-29/32
    • For Outdoor Use: Yes
    • Headroom (inch): 22-13/32
    • Hoist IP Rating: IP55
    • Included Components: Chain Container; Pendant; Quick Disconnect Plugs on Pendant; Rubber Bumpers; Safety Latch Hook
    • Includes Brake: Brake Included
    • Includes Clutch: Clutch Included
    • Lift Length (ft): 20
    • Lift Speed (fpm): 14
    • Lifting Capacity (lbs): 4000
    • Lifting Hook Material: Carbon Steel
    • Lifting Hook Opening Width (inch): 1-19/32
    • Lifting Hook Type: Swivel Hook with Safety Latch
    • Manufacturer Part Number: NERM020L-L-20
    • Max Current Draw (A): 11.8
    • Minimum Radius Curve (inch): 31-1/2
    • Minimum Retracted Length (inch): 22-13/32
    • Motor Horsepower (HP): 2-3/8
    • Mount Type: Motorized Trolley
    • Number of Load Chains: 1
    • Number of Reeves: 1
    • Number of Speeds: 1
    • Operating Voltage (V): 208-230/460 AC
    • Overload Protection Included: Yes
    • Pendant IP Rating: IP65
    • Phase: 3
    • Resistance Properties: Corrosion Resistant
    • Speed Programmability: Non-Programmable
    • Standards: ASME B30.16; UL 1340
    • Thermal Protection: Included
    • Tonnage - Lifting Capacity (t): 2
    • Trolley IP Rating: IP55
    • Trolley Speed (fpm): 40
    • Trolley Wheel Diameter (inch): 4-9/10
    • Trolley Wheel Material: Steel
  5. Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)
    Mulai

    Rp22.999.900

    Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)
    Deskripsi:
    Shark Medium Pressure MWP-8005 5HP merupakan jenis kompresor 2 stage dengan 3 silinder berdaya 5HP/3,7 kW. dengan tekanan kerja 12 bar. Diperuntukkan untuk pengisian angin ban armada pertambangan dan aplikasi industri yang membutuhkan tekanan sampai dengan 12 bar
  6. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

  7. ARTIX Compressor Oil Less (Kompresor Angin)
    Mulai

    Rp1.299.900

    ARTIX Compressor Oil Less (Kompresor Angin)
    Deskripsi:
    ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.
    atribut:
    • Voltage (V/Hz): 220/50
    • Insulation class: B
  8. NILFISK Vacuum Wet and Dry (Penyedot Debu)
    Mulai

    Rp3.399.900

    NILFISK Vacuum Wet and Dry (Penyedot Debu)
    Deskripsi:
    The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
  9. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  10. TEKIRO Long Nose Pliers (Tang Jepit Lancip)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp38.900

    TEKIRO Long Nose Pliers (Tang Jepit Lancip)
    Deskripsi:
    TEKIRO TANG LANCIP MINI (N - R) /TANG LANCIPTEKIRO Tang Lancip Mini merupakan tang lancip berbahan besi yang didesain ergonomic dengan handle anti slip. Tang lancip digunakan untuk menjepit dan memotong sebuah media dengan kepala yang panjang dan meruncing kedepan. Dilengkapi dengan pemotong sebuah media yang sangat kuat untuk memotong kawat, kabel, dan lainnya.Fungsi : untuk memegang benda kerja yang kecil, membuat mata sambungan Material : heat treated alloy stell
    atribut:
    • Jaw Profile: Straight Serrated Long Nose with Side Wire Cutter
    • Pliers Type: Long Nose Pliers
  11. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.399.900

  12. APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Type AP84PROMAX+ adalah seri impact standart body kecil ringan tapi tenaga setara jumbo 1000NM dengan kelengkapan xtra lengkap cvt edition tidak ada baut motor dan mobil yang tidak bisa dibuka oleh mesin type ap84promax. Memenangkan the bestt small impact WRENCH 2024. Sebagai impact kecil kuat thn 2024.Sangat direkomendasikan untuk bengkel motor profesional dan mobil pribadi. Kelengkapan yang didapat :- 1unit baterai 15cell LXT- 7mata sock besar 10,12,14,17,19,21,24- Mata sock cvt 39-41 + konektor 10cm 1/2inch- Mata sock hex 8mm panjang 15cm + konektor hex- Kepala bor 10mm + adaptor + kunci bor - Obeng + - & sock roofting 8mm 10mm. 1 FAST charging1 unit mesin AP84PROMAX 1000NM REAL. Buku manual bahasa Indonesia. Ketahanan baterai Rata" Bengkel motor tahan 3hari kerja full tanpa cas. Untuk perawatan baterai cukup cas setelah di pakai dan jika tidak dipakai wajib cas 2minggu sekali.
  13. TEKIRO Air Impact Wrench Anvil Twin Hammer (Kunci Sok Angin)
    Mulai

    Rp11.999.900

    TEKIRO Air Impact Wrench Anvil Twin Hammer (Kunci Sok Angin)
    Deskripsi:
    TEKIRO AIR IMPACT WRENCH ANVIL TWIN HAMMER 1 INCH Untuk membuka dan memasang baut/mur dengan bantuan impact (kompressor) dengan square drive 1", bolt capacity M42 (65mm), max torque 2.200 ft-lb @15sec 2.982 Nm @15Sec, length 580mm, air cons 0, 31, air inlet 1/2", hose size 1/2"- High Spesification Torque- Front Exhaust- Not Slipery When Used- Strength and Precision DriveItem Code : AT-AI1897
    atribut:
    • Spec (inch): 1
    • Speed (rpm): 3600
    • Bolt Capacity: M42 (65mm)
    • Square Driver (inch): 1
    • Air inlet (inch): 1/2
    • Air Consumption (m³/minute): 0.31
    • Hose size (inch): 1/2
    • Maximum Torque (N m): 2,200 ft-lb @15Sec 2,982 Nm @15Sec
    • Sound Pressure Level (dBA): 101.5
  14. DEWALT Portable Air Compressor (Kompresor Angin Portabel)
    Mulai

    Rp8.299.900

    DEWALT Portable Air Compressor (Kompresor Angin Portabel)
    Deskripsi:
    These portable electric air compressors are carried by hand and take up minimal storage space. They are used in service shops and garages with access to AC power.
    atribut:
    • Outlet Size (inch): 1/4
    • Input Voltage (V): 120 AC
    • Outlet Gender: Female
  15. NILFISK Vacuum Cleaner Wet and Dry (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.999.900

    NILFISK Vacuum Cleaner Wet and Dry (Penyedot Debu)
    Deskripsi:
    The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
  16. Makita Die Grinder Corded (Mesin Gerinda Tuner)
    Mulai

    Rp8.299.900

    Makita Die Grinder Corded (Mesin Gerinda Tuner)
    Deskripsi:
    Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
    atribut:
    • UNSPSC: 27131502
    • Anti-Restart Technology: No
    • Brake Type: None
    • Case Included: No
    • Collet Guard Type: 1/4 in Guard
    • Collet Size (inch): 1/4
    • Current (A): 3.5
    • Dust Sealed Switch: Yes
    • Electrical Protection: Double Insulated
    • For Wheel Diameter (inch): 1.5
    • Grinder Orientation: Straight
    • Grip Style: Barrel Grip
    • Kit Contents: (1) Bare Tool
    • Lock-Off Switch: Yes
    • Lock-On Switch: No
    • Max. Mounted Point Diameter (inch): 5/16
    • Maximum Speed (rpm): 25000
    • Minimum Speed (rpm): 25000
    • No Load Speed (rpm): 25000
    • Number of Speed Settings: 1
    • Overall Length (inch): 14 1/8
    • Power Source: Corded
    • Standards: 2004/108/EC; 98/37/EC; EN55014; EN60745; EN61000 in accordance with Council Directives
    • Switch Type: Paddle
    • Tether Style: Not Tether Capable
    • Vibration Level (m/s²): 2.5
    • Voltage (V): 120 (AC)
Daftar Harga Ingersoll Rand Pneumatic Hoist Terbaru November 2026
TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)Rp12.999.900
TOYO Hoist Electric Chain Hoist KD Series (Katrol Rantai Elektrik)Rp14.999.900
HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Rp24.999.900
TOYO Hoist Chain Block (Katrol Rantai / Kerekan Rantai)Rp1.999.900
HARRINGTON Motorized-Trolley Electric Chain Hoist (Katrol Rantai Elektrik)Rp269.999.900
Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)Rp22.999.900
KRISBOW Air Compressor (Kompresor Angin)Rp2.599.900
ARTIX Compressor Oil Less (Kompresor Angin)Rp1.299.900
NILFISK Vacuum Wet and Dry (Penyedot Debu)Rp3.399.900
BOSCH Angle Grinder (Mesin Gerinda Tangan)Rp589.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)